Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic Pulp/Vinyl Cap

Catalog No. 02992727
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
250 mL
950 mL
Closure Size:
28-400 mm
33-400 mm
38-400 mm
45-400 mm
53-400 mm
Quantity:
12/Cs.
24/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-727 60 mL 33-400 mm 24/Cs.
02-992-646 120 mL 38-400 mm 24/Cs.
02-992-720 250 mL 45-400 mm 24/Cs.
02-992-640 30 mL 28-400 mm 24/Cs.
02-992-790 950 mL 53-400 mm 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-992-727 Supplier Qorpak™ Supplier No. GLC02107
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic Pulp/Vinyl Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Cleaning Procedure Vacuum and ionized
Color Amber
Diameter (English) 1.73 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 75 mm
Height (English) 2.95 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 44 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 2.02 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.