Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottle, Vacuum and Ionized with PP Sturdee Seal PE Foam Lined Cap

Catalog No. 02991119
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-119 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-119 Supplier Qorpak™ Supplier No. GLC02150

missing translation for 'validMainframeMsg'

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottle, Vacuum and Ionized with PP Sturdee Seal PE Foam Lined Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process

Specifications

Capacity (Metric) 500 mL
Cleaning Procedure Vacuum and ionized
Color Amber
Diameter (English) 3.19 in.
Material Glass
Quantity 60/Cs.
Closure Color White
Height (Metric) 146 mm
Height (English) 5.75 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 81 mm
Closure Type Screw Cap
Capacity (English) 17 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.