Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Description
Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
- Bottles are made of Type III, soda lime glass.
Specifications
Specifications
| Capacity | 32 oz., 950 mL |
| Capacity (Metric) | 950 mL |
| Cleaning Procedure | Vacuum and ionized |
| Color | Amber |
| Diameter (English) | 3.9 in. |
| Material | Glass |
| Packaging | Bulk pack |
| Quantity | 36/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.