Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottle with White Polypropylene Linerless Cap

Catalog No. 02991806
Change view
Click to view available options
Capacity (Metric):
950 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-806 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-806 Supplier Qorpak™ Supplier No. GLC02181

General use bottle ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottle with White Polypropylene Linerless Cap is used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic “vitamin bottles” and are often used in pharmaceutical packaging

Specifications

Capacity (Metric) 950 mL
Color Amber
Diameter (English) 3.9 in.
Material Glass
Quantity 12/Cs.
Closure Color White
Height (Metric) 178 mm
Height (English) 7.01 in.
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 99 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.