Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic PolyCone Cap

Catalog No. 02993209
Change view
Click to view available options
Capacity (Metric):
6 mL
8 mL
15 mL
30 mL
60 mL
120 mL
Closure Size:
20-400 mm
28-400 mm
33-400 mm
38-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
180/Cs.
216/Cs.
24/Cs.
48/Cs.
720/Cs.
912/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-209 8 mL 20-400 mm Bulk pack 912/Cs.
02-992-881 30 mL 28-400 mm Conventional pack 24/Cs.
02-993-029 60 mL 33-400 mm Conventional pack 24/Cs.
02-992-995 120 mL 38-400 mm Conventional pack 24/Cs.
02-992-359 6 mL 20-400 mm Bulk pack 720/Cs.
02-991-786 15 mL 28-400 mm Conventional pack 48/Cs.
02-992-765 60 mL 33-400 mm Bulk pack 216/Cs.
02-992-693 120 mL 38-400 mm Bulk pack 180/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-993-209 Supplier Qorpak™ Supplier No. GLC07559
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic PolyCone Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging

Specifications

Capacity 0.25 oz., 8 mL
Capacity (Metric) 8 mL
Color Amber
Diameter (English) 0.98 in.
Material Glass
Packaging Bulk pack
Quantity 912/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 52 mm
Height (English) 2.05 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 25 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 0.25 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.