Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Solid PE Cap

Catalog No. 02993049
Change view
Click to view available options
Capacity (Metric):
120 mL
500 mL
950 mL
Closure Size:
38-400 mm
53-400 mm
Packaging:
Bulk pack
Conventional pack
Quantity:
12/Cs.
180/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-049 500 mL 53-400 mm Conventional pack 12/Cs.
02-992-905 950 mL 53-400 mm Conventional pack 12/Cs.
02-991-767 120 mL 38-400 mm Bulk pack 180/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-049 Supplier Qorpak™ Supplier No. GLC02142
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Black Phenolic Solid PE Cap are used in chemical and environmental applications.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic 'vitamin bottles' and are often used in pharmaceutical packaging

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Color Amber
Diameter (English) 3.19 in.
Material Glass
Packaging Conventional pack
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 146 mm
Height (English) 5.75 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 53-400 mm
Diameter (Metric) 81 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Product Type Wide Mouth Packer Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.