Learn More
Qorpak™ Black Polypropylene Glass Dropper Assemblies
Description
- Features a glass tube with black polypropylene closure and rubber squeeze bulb
- Opening tube tip: 3mm outside diameter
- Availble in multiple widths with dropper tubes in multiple lengths
- GPI thread finish: 400
Specifications
Specifications
| Color | Black |
| Diameter (English) | 0.11 in. |
| Material | Polypropylene |
| Length (Metric) | 100 to 102mm |
| No. per Case | 2160 Cs. |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Neck Finish | 22-400 |
| For Use With (Equipment) | Wide mouth bottle |
| Length (English) | 3.9 to 4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.