Learn More
Qorpak™ Black PVC Lined Cap for 2.5-Gallon HDPE square Hedpak
Description
- Available in ribbed style
- Thread finish: 51mm-400
Specifications
Specifications
| Color | Black |
| Material | Polypropylene |
| No. per Case | 800 Cs. |
| Thread Size (Metric) | AP mm |
| Liner Material | PVC |
| Neck Finish | 51-400 |
| For Use With (Equipment) | Carboy |
| Product Type | Ribbed Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.