Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps, Thread Size: 13-425
GSA_VA

Catalog No. 02993097
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-993-097 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-097 Supplier Qorpak™ Supplier No. GLC00980
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 0.59 in.
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 4.0 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 1.77 in.
Thread Style Screw
Volume (English) 1 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 13-425
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 45 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.