Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps

Catalog No. p-4605579
Change view
Click to view available options
Volume (Metric):
20 mL
22 mL
40 mL
60 mL
Height (Metric):
57.5 mm
70 mm
81 mm
95 mm
140 mm
Closure Material:
Polypropylene
Thermoset
Quantity:
144/Cs.
72/Cs.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Closure Material Quantity
02-992-613 22 mL 70 mm Thermoset 72/Cs.
02-992-773 40 mL 95 mm Polypropylene 144/Cs.
02-992-921 40 mL 95 mm Thermoset 72/Cs.
02-992-988 40 mL 95 mm Thermoset 144/Cs.
02-992-996 20 mL 57.5 mm Polypropylene 144/Cs.
02-993-271 20 mL 57.5 mm Thermoset 72/Cs.
02-993-273 40 mL 81 mm Thermoset 144/Cs.
02-993-309 20 mL 57.5 mm Thermoset 144/Cs.
02-993-360 60 mL 140 mm Thermoset 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 02-992-613 Supplier Qorpak™ Supplier No. GLC01006
Only null left
Add to Cart
Add to Cart

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.75 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 22 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 2.75 in.
Thread Style Screw
Volume (English) 6 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 72/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 70 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.