Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials with Green Caps, Thread Size: 22-400

Catalog No. 02993037
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-993-037 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-037 Supplier Qorpak™ Supplier No. GLC01008
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With very high resistance to heat shock and chemical leaching

  • Available with caps made of different materials (Thermoset F217 with PTFE disc and polypropylene hole)
  • Available in volume ranges from 0.50 to 15 dr. (1.85 to 60mL)

Specifications

Material (Liner) F217/PTFE
Diameter (English) Outer 0.98 in.
Color Clear
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 30 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 3.74 in.
Thread Style Screw
Volume (English) 8 dr.
Closure Material Thermoset
Closure Type Screw Cap
Quantity 144/Cs.
Closure Size 22-400
Marking Spot No
Autoclavable Not Autoclavable
Height (Metric) 95 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.