Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Sample Vials without Caps

Catalog No. 02993275
Change view
Click to view available options
Volume (Metric):
1.85 mL
4 mL
7.5 mL
11 mL
15 mL
20 mL
22 mL
30 mL
40 mL
60 mL
Height (Metric):
35 mm
45 mm
57.5 mm
60 mm
65 mm
70 mm
81 mm
85 mm
95 mm
140 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
25 mm
27.2 mm
27.7 mm
29.2 mm
Quantity:
144/Cs.
72/Cs.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Quantity
02-993-275 60 mL 140 mm 27.7 mm 72/Cs.
02-991-361 11 mL 65 mm 19 mm 144/Cs.
02-991-401 7.5 mL 60 mm 17 mm 144/Cs.
02-991-450 22 mL 85 mm 23 mm 144/Cs.
02-991-470 40 mL 81 mm 29.2 mm 72/Cs.
02-991-489 30 mL 95 mm 25 mm 144/Cs.
02-991-510 15 mL 70 mm 21 mm 144/Cs.
02-991-717 22 mL 70 mm 27.2 mm 72/Cs.
02-991-759 4 mL 45 mm 15 mm 144/Cs.
02-991-902 1.85 mL 35 mm 12 mm 144/Cs.
02-992-016 20 mL 57.5 mm 27.2 mm 72/Cs.
02-992-890 40 mL 95 mm 27.7 mm 72/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 02-993-275 Supplier Qorpak™ Supplier No. GLA08774
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offer maximum visibility

  • Resistant to heat shock and chemical leaching
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)

Specifications

Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 60 mL
For Use With (Application) Highly resistant to heat and chemicals
Height (English) 5.51 in.
Thread Style Screw
Volume (English) 15 dr.
Closure Type Screw Cap
Quantity 72/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 140 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.