Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vial with PP Hole Cap and PTFE/Silicone Septa

Catalog No. 02992841
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57.5 mm
81 mm
95 mm
Diameter (Metric) Outer:
27.2 mm
27.7 mm
29.2 mm
Quantity:
144/Cs.
72/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Quantity
02-992-841 20 mL 57.5 mm 27.2 mm 72/Cs.
02-992-144 40 mL 95 mm 27.7 mm 144/Cs.
02-992-757 40 mL 81 mm 29.2 mm 144/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-992-841 Supplier Qorpak™ Supplier No. GLC01015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers maximum visibility

  • Material: Type I borosilicate glass
  • Provides resistance to heat shock and chemical leaching

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 27.2 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
For Use With (Application) Provides resistance to heat shock and chemical leaching
Grade Cleaned for volatiles
Thread Style Screw
Volume (English) 5 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 72/Cs.
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance US EPA
Height (Metric) 57.5 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.