Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Borosilicate Vials, Cleaned for Total Organic Compounds (TOC)
GSA_VA

Catalog No. 02991551
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-991-551 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-551 Supplier Qorpak™ Supplier No. GLC06160
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provide consistently lower levels of background TOC for statistical studies

  • Traceable
  • Quality and process control for lower TOC background
  • Individual bar code stickers can be provided separately for identification purposes
  • With white polypropylene hole cap and PTFE/silicone septa
  • Can be used in most TOC autosamplers
  • Volume: 10 dr. (40mL)
  • Screw Cap Size: 24mm-414
  • O.D. x H: 1.09 x 3.74 in. (27.70 x 95mm)
  • 80-pack slotted case can be used in clean room applications
  • Used for testing of pharmaceutical grade waters, cleaning validation testing/samples,testing pre-and post-cleaning efficiency, TOC calibration, validation and system suitability, calibration standards storage

Certifications

Certified to contain <10ppb, documentation is provided for GMP

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Diameter (English) Outer 1.09 in.
Color Clear
Diameter (Metric) Outer 27.7 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
For Use With (Application) Provide consistently lower levels of background TOC for statistical studies
Grade Cleaned for volatiles
Height (English) 3.74 in.
Thread Style Screw
Volume (English) 10 dr.
Closure Material Polypropylene
Closure Type Screw Cap
Quantity 80/Cs.
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance GMP
Height (Metric) 95 mm
Product Type Sample Vial with Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.