Learn More
Qorpak™ Clear Boston Round Bottles with Black Phenolic PolyCone Caps
Description
- Features a round body, rounded shoulders and narrow screw neck opening
- Environmental sensitive help eliminate waste and ensure product integrity for long term storage
- Form tight seal and offer chemical barrier
- Liner molds itself around the sealing areas
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Quantity | 24/Cs. (Conv. Pk) |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.