Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with Black Phenolic Pulp/Aluminum Foil Cap

Catalog No. 02991727
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-727 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-727 Supplier Qorpak™ Supplier No. GLC04870

Offers minimal chemical interference with contents

  • Narrow screw neck opening
  • Curved shoulders

Specifications

Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.36 in.
Includes Cap
Material Glass
Packaging Bulk pack
Quantity 108/Cs.
Closure Color Black
Clarity Clear
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Pulp/Aluminum Foil
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Cap
Capacity (English) 8 oz.
Shape Round
Product Type Storage Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.