Learn More
Qorpak™ Clear Boston Round Bottles, Cleaned for Semi-Volatiles
Description
- Kaptclean™ Cleaned and certified
- Precleaned to meet U.S. EPA specifications and guidelines for contaminant-free sample containers
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Color | Clear |
| Diameter (English) | 2.36 in. |
| Material | Glass |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.