Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic PolyCone Cap

Catalog No. p-4898503
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
960 mL
Packaging:
Bulk Pack
Convenience Pack
Plain Container
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
02-992-860 60 mL Bulk Pack
02-992-541 240 mL Bulk Pack
02-991-955 480 mL Bulk Pack
02-992-427 480 mL Plain Container
02-992-311 960 mL Plain Container
02-993-919 120 mL Bulk Pack
02-992-216 240 mL Convenience Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-992-860 Supplier Qorpak™ Supplier No. GLC01107
Only null left
Add to Cart
Add to Cart

General use bottles ideally used when content integrity and visibility is important. Qorpak™ Clear Boston Round Bottles, Vacuum and Ionized with Phenolic PolyCone Cap is cleaned using Vacuum and Ionization process.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

Clear Boston Round Bottles

  • Feature round body, curved shoulders, and narrow screw neck opening
  • Provides a clean final appearance
  • Air inside bottle does not interfere with product, rendering them odor-free and tasteless

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 1.53 in.
Material Glass
Packaging Bulk Pack
Quantity 288/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow, Threaded
Shape Round
Height (Metric) 94 mm
Product Type Boston Round Bottle
Height (English) 3.7 in.
Closure Liner Polycone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 39 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.