Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa

Catalog No. 02991349
Change view
Click to view available options
Capacity (Metric):
480 mL
960 mL
Quantity:
12/Cs. (Conv. Pk)
60/Cs. (Bulk)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-349 480 mL 12/Cs. (Conv. Pk)
02-992-713 480 mL 60/Cs. (Bulk)
02-991-382 960 mL 12/Cs. (Conv. Pk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-349 Supplier Qorpak™ Supplier No. GLC01189

For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa help to insure product integrity for long term storage.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color Clear
Diameter (English) 2.95 in.
Material Glass
Quantity 12/Cs. (Conv. Pk)
Closure Color White
Height (Metric) 168 mm
Height (English) 6.6 in.
Closure Material Polypropylene
Closure Size 28-400 mm
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.