Learn More
Qorpak™ Clear Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Environmental sensitive, helps eliminate waste
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Quantity | 12/Cs. (Conv. Pk) |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.