Learn More
Qorpak™ Clear Composite Test Jar with White Polypropylene PE Foam/PTFE Cap
Description
- Features wide-mouth and are straight sided
- Designed without shoulders for maximum storage capacity
Specifications
Specifications
| Capacity (Metric) | 75 mL |
| Color | Clear |
| Diameter (English) | 1.77 in. |
| Includes | Cap |
| Material | Glass |
| Closure Color | White |
| Clarity | Clear |
| Mouth | Wide |
| Shape | Round |
| Height (Metric) | 77 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.