Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Composite Test Jar with Green Thermoset F217 and PTFE Cap

Catalog No. 02993186
Change view
Click to view available options
Capacity (Metric):
75 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-993-186 75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-186 Supplier Qorpak™ Supplier No. GLC01600

missing translation for 'validMainframeMsg'

Ideal for sampling. Qorpak™ Clear Composite Test Jar with Green Thermoset F217 and PTFE Cap is clear and provide better content visibility.

  • Features wide-mouth and are straight sided
  • Designed without shoulders for maximum storage capacity

Specifications

Capacity (Metric) 75 mL
Color Clear
Diameter (English) 1.77 in.
Includes Cap
Material Glass
Sterility Non-sterile
Closure Color Green
Clarity Clear
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 77 mm
Height (English) 3.03 in.
Closure Liner F217, PTFE
Closure Material Thermoset
Closure Size 43-400 mm
Diameter (Metric) 45 mm
Closure Type Cap
Autoclavable Not Autoclavable
Capacity (English) 2.5 oz.
Shape Round
Disposable Reusable
Product Type Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.