Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs with Polypropylene Cap and PTFE Disc

Catalog No. 02991885
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Packaging:
Plain Carton
Qorpak Carton
Quantity:
4/Cs.
6/Cs.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
02-991-885 3785 mL Qorpak Carton 4/Cs.
02-991-901 1892.71 mL Qorpak Carton 6/Cs.
02-992-301 3785 mL Plain Carton 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-991-885 Supplier Qorpak™ Supplier No. GLC01425
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Storage solution for large quantities of liquid.

  • Features molded finger grip
  • With green thermoset F217 and PTFE disc

Specifications

Capacity 128 oz., 3785 mL
Capacity (Metric) 3785 mL
Color Clear
Diameter (English) 6.54 in.
Material Glass
Packaging Qorpak Carton
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 293 mm
Height (English) 11.54 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 128 oz.
Shape Cylindrical
Disposable Reusable
Product Type Glass Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.