Learn More
Qorpak™ Clear Glass Jugs, Vacuum and Ionized with Phenolic Pulp/Vinyl Lined Cap

Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- Attached caps reduce carton dust
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Capacity | 64 oz., 1892.71 mL |
| Capacity (Metric) | 1892.71 mL |
| Cleaning Procedure | Vacuum and ionized |
| Color | Clear |
| Diameter (English) | 4.88 in. |
| Material | Glass |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.