Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Glass Jugs with Black Phenolic PolyCone Cap
Description
- Features molded finger grip
- With black phenolic PolyCone lined cap
Specifications
Specifications
| Capacity | 128 oz., 3785 mL |
| Capacity (Metric) | 3785 mL |
| Color | Clear |
| Diameter (English) | 6.54 in. |
| Includes | Molded finger grip |
| Material | Glass |
| Packaging | Plain Carton |
| Quantity | 4/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?