Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs with Black Phenolic Pulp/Tin Foil Cap

Catalog No. 02991884
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-884 1892.71 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-884 Supplier Qorpak™ Supplier No. GLC01418

Storage solution for large quantities of liquid.

  • Features molded finger grip
  • With black phenolic pulp/tin foil cap

Specifications

Capacity (Metric) 1892.71 mL
Color Clear
Diameter (English) 4.88 in.
Includes Molded finger grip
Material Glass
Quantity 6/Cs.
Closure Color Black
Mouth Narrow
Height (Metric) 265 mm
Height (English) 10.43 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Capacity (English) 64 oz.
Shape Cylindrical
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.