Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Glass Jugs: With Black Phenolic Rubber Caps

Catalog No. p-4902599
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
3785 mL
Quantity:
4/Cs.
6/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-894 1892.71 mL 6/Cs.
02-991-898 3785 mL 4/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-991-894 Supplier Qorpak™ Supplier No. GLC01412

Storage solution for large quantity of liquids.

  • Features molded finger grip
  • With black phenolic rubber cap

Specifications

Capacity 64 oz., 1892.71mL
Capacity (Metric) 1892.71 mL
Capacity (English) 64 oz.
Color Clear
Diameter (English) 4.88 in.
Includes Molded finger grip
Material Glass
Quantity 6/Cs.
Closure Color Black
Mouth Narrow
Shape Cylindrical
Height (Metric) 265 mm
Height (English) 10.43 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.