Learn More
Qorpak™ Clear Graduated Medium Round Vials, Cleaned for Volatiles, Thermoset Caps
Description
- Material: Type I Borosilicate glass
- For general purpose
- Provides resistance to heat shock and chemical leaching
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Specifications
| Capacity | 1 oz., 30mL |
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Diameter (English) | 1.34 in. |
| Material | Glass |
| Quantity | 48/Cs. |
| Sterility | Non-sterile |
| Closure Color | Green |
| Closure Included | Yes |
| Graduated | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.