Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Graduated Medium Round Vials, Cleaned for Volatiles, Polypropylene Caps

Catalog No. 02991579
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-579 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-579 Supplier Qorpak™ Supplier No. GLC01530

missing translation for 'validMainframeMsg'

Offers maximum visibility and content integrity

  • Material: Type I Borosilicate glass
  • For general purpose
  • Provides resistance to heat shock and chemical leaching

Certifications

Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers

Specifications

Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.44 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 127 mm
Height (English) 5 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 62 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.