Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Heavyweight PET Packer Bottles

Catalog No. 02991689
Change view
Click to view available options
Quantity:
450/Cs.
48/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02-991-689 450/Cs.
02-991-535 48/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-991-689 Supplier Qorpak™ Supplier No. PLC06793
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers glass like clarity. Qorpak™ Clear Heavyweight PET Packer Bottles are stress and impact resistant.

  • For easy sample identification
  • Heavywall construction withstands the use of vacuum pump and higher sampling temperatures
  • Available with caps made of White PP SturdeeSeal™ PE Foam

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 3.6 in.
Material PETE
Quantity 450/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 92 mm
Height (English) 1.9 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.