Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Oval Prescription Ware Bottles

Catalog No. 02992615
Change view
Click to view available options
Capacity (Metric):
180 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-615 180 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-615 Supplier Qorpak™ Supplier No. GLC13070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For easy product identification

  • Graduated in milliliters and ounces
  • Available with attached black phenolic cap and pulp/vinyl liner

Specifications

Capacity (Metric) 180 mL
Color Clear
Diameter (English) 2.5 in.
Material Glass
Quantity 48/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 134 mm
Height (English) 5.2 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 64 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 6 oz.
Shape Oval
Disposable Reusable
Product Type Laboratory Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.