Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PET Packer Bottles, Precleaned — Vacuum and Ionized

Catalog No. 02991420
Change view
Click to view available options
Capacity (Metric):
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-420 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-420 Supplier Qorpak™ Supplier No. PLC09008

missing translation for 'validMainframeMsg'

Precleaned for elimination of contaminants. Qorpak™ Clear PET Packer Bottles, Vacuum and Ionized feature a proprietary cleaning process that contaminants such as loose dirt, carton lint, aerosols, and fine glass particles.

Vacuum and Ionization Cleaning Process:
Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Available with caps made of White PP SturdeeSea™ PE Foam

Specifications

Capacity (Metric) 200 mL
Color Clear
Diameter (English) 2.3 in.
Material PETE
Packaging Bulk Pack
Quantity 335/Cs.
Closure Color White
Neck Finish 38-400
Height (Metric) 109 mm
Height (English) 4.3 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 59 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.