Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap

Catalog No. 02991675
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
45-400 mm
Packaging:
Bulk Pack
Conventional Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
02-991-675 120 mL 38-400 mm Conventional Pack
02-991-605 60 mL 33-400 mm Bulk Pack
02-991-683 60 mL 33-400 mm Conventional Pack
02-991-521 120 mL 38-400 mm Bulk Pack
02-991-644 250 mL 45-400 mm Conventional Pack
02-991-220 250 mL 45-400 mm Bulk Pack
02-992-292 500 mL 45-400 mm Bulk Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-991-675 Supplier Qorpak™ Supplier No. PLC06591
Add to Cart
Add to Cart

Offers glass like clarity. Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap helps in identification of samples.

  • Stress and impact resistant
  • Provides gas and moisture barrier

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 1.9 in.
Material PETE
Packaging Conventional Pack
Quantity 48/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 38-400
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 92 mm
Product Type General Purpose Bottle
Height (English) 3.6 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 49 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.