Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap

Catalog No. 02992292
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
Closure Size:
33-400 mm
38-400 mm
45-400 mm
Packaging:
Bulk Pack
Conventional Pack
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging
02-992-292 500 mL 45-400 mm Bulk Pack
02-991-605 60 mL 33-400 mm Bulk Pack
02-991-683 60 mL 33-400 mm Conventional Pack
02-991-521 120 mL 38-400 mm Bulk Pack
02-991-675 120 mL 38-400 mm Conventional Pack
02-991-644 250 mL 45-400 mm Conventional Pack
02-991-220 250 mL 45-400 mm Bulk Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-992-292 Supplier Qorpak™ Supplier No. PLC06877
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Offers glass like clarity. Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap helps in identification of samples.

  • Stress and impact resistant
  • Provides gas and moisture barrier

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Color Clear
Diameter (English) 3 in.
Material PETE
Packaging Bulk Pack
Quantity 140/Cs.
Sterility Non-sterile
Closure Color White
Neck Finish 45-400
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 135 mm
Height (English) 5.3 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 45-400 mm
Diameter (Metric) 78 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 17 oz.
Shape Round
Disposable Reusable
Product Type General Purpose Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.