Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Polystyrene Jars without Cap

Catalog No. 02991988
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
480 mL
960 mL
Quantity:
112/Cs.
324/Cs.
546/Cs.
60/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-988 480 mL 112/Cs.
02-991-089 60 mL 546/Cs.
02-991-691 120 mL 324/Cs.
02-991-491 960 mL 60/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-991-988 Supplier Qorpak™ Supplier No. PLA03360
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'

Ideal for storing and collecting specimens and lab supplies. Qorpak™ Clear Polystyrene Jars without Cap are slip resistant.

  • Wide neck and straight sides facilitate easy recovery of contents
  • Accurate sealing characteristics
  • Offers chemical resistance including acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents

Specifications

Capacity 16 oz., 480 mL
Capacity (Metric) 480 mL
Color Clear
Diameter (English) 3.35 in.
For Use With (Application) Storing and Collecting Specimens and Lab Supplies
Material Polystyrene
Packaging Bulk
Quantity 112/Cs.
Sterility Non-sterile
Clarity Clear
Closure Included No
Graduated No
Mouth Wide
Height (Metric) 99 mm
Height (English) 3.5 in.
Chemical Label Unlabeled
Closure Size 89-400 mm
Diameter (Metric) 85 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape Round
Disposable Reusable
Product Type Straight-sided Jar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.