Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Solid PE Lined Cap
Description
- Features wide mouth opening
- Closures offer good chemical resistance and are typically used with solids and powders
- Resistant to hydro-carbons, alcohols, ketones and oils
- Not for acids and alkalis
- Applications include pharmaceutical, chemical, environmental and food packaging and storing
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Color | Clear |
| Diameter (English) | 2.44 in. |
| Material | Glass |
| Packaging | Plain Carton |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.