Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Solid PE Lined Cap

Catalog No. 02993208
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
1920 mL
3840 mL
Closure Size:
48-400 mm
58-400 mm
63-400
70-400 mm
83-400 mm
89-400 mm
Packaging:
Carton Pack
Conventional pack
Plain Carton
Quantity:
12/Cs.
24/Cs.
4/Cs.
6/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
02-993-208 960 mL 70-400 mm Plain Carton 12/Cs.
02-992-835 120 mL 48-400 mm Plain Carton 24/Cs.
02-993-055 240 mL 58-400 mm Plain Carton 24/Cs.
02-993-155 1920 mL 83-400 mm Conventional pack 6/Cs.
02-992-903 3840 mL 89-400 mm Conventional pack 4/Cs.
02-992-932 240 mL 58-400 mm Carton Pack 24/Cs.
02-992-827 960 mL 70-400 mm Carton Pack 12/Cs.
01-670-941 480 mL 63-400 - 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-993-208 Supplier Qorpak™ Supplier No. GLC01843
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Solid PE Lined Cap are ideal for general purpose.

  • Features wide mouth opening
  • Closures offer good chemical resistance and are typically used with solids and powders
  • Resistant to hydro-carbons, alcohols, ketones and oils
  • Not for acids and alkalis
  • Applications include pharmaceutical, chemical, environmental and food packaging and storing

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color Clear
Diameter (English) 3.7 in.
Material Glass
Packaging Plain Carton
Quantity 12/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 177 mm
Height (English) 6.97 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 70-400 mm
Diameter (Metric) 94 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape Round
Product Type Standard Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.