Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap
Description
- Features wide opening
- Closures have sealing characteristics with good chemical resistant to acids, alcohols, alkalis, aqueous products, cosmetics, household oils and solvents
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Specifications
Specifications
| Capacity (Metric) | 960 mL |
| Capacity (English) | 32 oz. |
| Color | Clear |
| Diameter (English) | 3.7 in. |
| Material | Glass |
| Quantity | 12/Cs. |
| Closure Color | White |
| Height (Metric) | 177 mm |
| Height (English) | 6.97 in. |
| Closure Liner | Polyethylene Foam |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.