Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap

Catalog No. 02993214
Change view
Click to view available options
w/attached white metal pulp/Al foil lined cap; 63mm-400; 480mL; Conventional Pack; 24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
02-993-214 w/attached white metal pulp/Al foil lined cap; 63mm-400; 480mL; Conventional Pack; 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-993-214 Supplier Qorpak™ Supplier No. GLC01805

missing translation for 'validMainframeMsg'

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures offer resistance to mild acids in food products
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 16 oz., 480mL
Capacity (Metric) 480 mL
Color Clear
Diameter (English) 3.11 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Closure Color White
Height (Metric) 133 mm
Height (English) 5.24 in.
Closure Liner Pulp/Aluminum Foil
Closure Size 63-400 mm
Diameter (Metric) 79 mm
Closure Type Screw Cap
Capacity (English) 16 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.