Learn More
Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap
Description
- Features wide opening
- Closures offer resistance to mild acids in food products
- Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Specifications
Specifications
| Capacity (Metric) | 480 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 63 mm |
| Material | Glass (Type 3) |
| No. per Case | 12/Cs. |
| Quantity | 12/Cs. |
| Sterility | Non-sterile |
| Weight (Metric) | 221 g |
| Closure Color | White |
| Neck Finish | 63-400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.