Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap

Catalog No. p-4599650
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Closure Size:
48-400 mm
58-400 mm
63-400
70-400 mm
Quantity:
12/Cs.
24/Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-771 120 mL 48-400 mm 24/Cs.
02-993-130 240 mL 58-400 mm 24/Cs.
02-993-148 960 mL 70-400 mm 12/Cs.
01-670-942 480 mL 63-400 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-771 Supplier Qorpak™ Supplier No. GLC01747
Only null left
Add to Cart
Add to Cart

Ideal general purpose bottle. Qorpak™ Clear Standard Wide Mouth Bottles with White Metal Pulp/Aluminum Foil Cap provides maximum visibility and integrity of the sample contents.

  • Features wide opening
  • Closures offer resistance to mild acids in food products
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2.01 in.
Material Glass
Packaging Conventional pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Round
Height (Metric) 86 mm
Product Type Standard Wide Mouth Bottle
Height (English) 3.39 in.
Closure Liner Pulp/Aluminum Foil
Closure Size 48-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.