Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Tin Foil Cap

Catalog No. 02992461
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-992-461 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-461 Supplier Qorpak™ Supplier No. GLC01594

missing translation for 'validMainframeMsg'

Provides content visibility. Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Cap are versatile multipurpose jars.

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes

Specifications

Capacity (Metric) 30 mL
Color Clear
Diameter (English) 1.69 in.
Material Glass
Quantity 48/Cs.
Closure Color Black
Height (Metric) 43 mm
Height (English) 1.69 in.
Closure Liner Pulp/Tin Foil
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 43 mm
Closure Type Screw Cap
Capacity (English) 1 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.