Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 02992451
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
180 mL
240 mL
480 mL
960 mL
Closure Size:
43-400 mm
53-400 mm
58-400 mm
63-400 mm
70-400 mm
89-400 mm
Quantity:
12/Cs.
24/Cs.
384/Cs.
48/Cs.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02-992-451 180 mL 63-400 mm 24/Cs.
02-992-774 30 mL 43-400 mm 48/Cs.
02-992-100 30 mL 43-400 mm 384/Cs.
02-992-724 60 mL 53-400 mm 24/Cs.
02-992-807 120 mL 58-400 mm 24/Cs.
02-992-926 240 mL 70-400 mm 24/Cs.
02-991-909 480 mL 63-400 mm 12/Cs.
02-992-931 480 mL 89-400 mm 12/Cs.
02-992-715 960 mL 89-400 mm 12/Cs.
02-992-743 240 mL 58-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 02-992-451 Supplier Qorpak™ Supplier No. GLC05918

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Provides content visibility. Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap are versatile multipurpose jars.

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes

Specifications

Capacity 6 oz., 180 mL
Capacity (Metric) 180 mL
Capacity (English) 6 oz.
Color Clear
Diameter (English) 2.56 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 79 mm
Product Type Wide Mouth Bottle
Height (English) 3.11 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 63-400 mm
Diameter (Metric) 65 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.