Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Black PP Caps and PTFE Discs, Ready to Clean

Catalog No. p-4599658
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
240 mL
480 mL
Closure Size:
53-400 mm
58-400 mm
70-400 mm
89-400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-521 60 mL 53-400 mm
02-992-530 120 mL 58-400 mm
02-992-532 240 mL 70-400 mm
02-991-301 480 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-992-521 Supplier Qorpak™ Supplier No. GLC01605
Only null left
Add to Cart
Add to Cart

Designed without shoulders for maximum storage capacity

  • Multipurpose and versatile
  • Provides content visibility
  • Fully assembled kits with autoclavable cap and liner
  • PTFE (Polytetrafluoroethylene) liner is chemically inert, and does not interfere with test results

Specifications

Capacity 2 oz., 60 mL
Capacity (Metric) 60 mL
Capacity (English) 2 oz.
Color Clear
Diameter (English) 2.17 in.
Material Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Shape Straight-sided
Height (Metric) 49 mm
Product Type Wide Mouth Bottle
Height (English) 1.93 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 53-400 mm
Diameter (Metric) 55 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.