Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight-Sided Round Bottles, Cleaned for Semi-Volatiles with Black Caps

Catalog No. 02993109
Change view
Click to view available options
Capacity (Metric):
30 mL
120 mL
240 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-993-109 240 mL
02-992-376 30 mL
02-992-536 120 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-993-109 Supplier Qorpak™ Supplier No. GLC01664
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cleaned for semi-volatiles including pesticides, PCB's and metals

  • Provide maximum storage capacity and content visibility
  • Designed without shoulders
  • Made of clear glass

Certifications

Meets U.S. EPA Specifications

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.87 in.
Material Glass
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Straight-sided
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.