Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Metal Plastisol Lined Caps

Catalog No. 02992544
Change view
Click to view available options
Capacity (Metric):
120 mL
480 mL
Closure Size:
58-400 mm
89-400 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-992-544 120 mL 58-400 mm
02-992-531 480 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-992-544 Supplier Qorpak™ Supplier No. GLC01640

Designed without shoulders for maximum storage capacity

  • Provides content visibility
  • Closures offer excellent resistance to mild acids as in food products
  • Permits “hot fill” operations to effectively produce vacuum seal

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Closure Color White
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner Plastisol
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.