Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Metal Pulp/PE Lined Caps

Catalog No. 02992529
Change view
Click to view available options
Capacity (Metric):
120 mL
480 mL
Quantity:
12/Cs.
24/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-529 120 mL 24/Cs.
02-992-533 480 mL 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 02-992-529 Supplier Qorpak™ Supplier No. GLC04910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Offers maximum content visibility

  • Without shoulders for maximum storage
  • Multipurpose
  • Metal cap offers widest range of temperature tolerances and are very resistant to fracture from impact
  • For powders and non-acidic food products

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner Pulp/Polyethylene
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Straight-sided
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.