Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Cap

Catalog No. 02991996
Change view
Click to view available options
Capacity (Metric):
960 mL
Closure Size:
89-400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
02-991-996 960 mL 89-400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-996 Supplier Qorpak™ Supplier No. GLC01726

missing translation for 'validMainframeMsg'

Provides maximum storage capacity and content visibility. Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Cap are made of clear glass.

  • Designed without shoulders

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color Clear
Diameter (English) 3.74 in.
Material Glass
Closure Color Black
Height (Metric) 170 mm
Height (English) 6.69 in.
Closure Liner Pulp/Aluminum Foil
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 95 mm
Closure Type Screw Cap
Capacity (English) 32 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.