Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with PP Caps and PTFE Discs, Ready to Clean

Catalog No. 02992522
Change view
Click to view available options
Capacity (Metric):
120 mL
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-992-522 120 mL 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-992-522 Supplier Qorpak™ Supplier No. GLC01627

missing translation for 'validMainframeMsg'

With autoclavable cap and liner

  • Without shoulders for maximum storage
  • Offers content visibility
  • Multipurpose
  • Polypropylene cap
  • Friction fit 0.015 in. PTFE disc liner
  • Can be autoclaved or cleaned as per requirement

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Color Clear
Diameter (English) 2.36 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Height (Metric) 68 mm
Height (English) 2.68 in.
Closure Liner PTFE
Closure Material Polypropylene
Closure Size 58-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Capacity (English) 4 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.