Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with PP SturdeeSeal™ PE Foam Lined Caps, Vacuum and Ionized

Catalog No. 02991588
Change view
Click to view available options
Capacity (Metric):
240 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-991-588 240 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-588 Supplier Qorpak™ Supplier No. GLC06554

missing translation for 'validMainframeMsg'

Offers maximum content visibility

Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.

  • Cost-effective
  • Saves time – no separate washing is necessary
  • Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
  • Odor-free and tasteless – air inside the bottle will not interfere with your product
  • Clean final appearance – no dust in your finished product

Specifications

Capacity (Metric) 240 mL
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 2.87 in.
Material Glass
Quantity 24/Cs.
Closure Color White
Height (Metric) 89 mm
Height (English) 3.5 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 70-400 mm
Diameter (Metric) 73 mm
Closure Type Screw Cap
Capacity (English) 8 oz.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.